Zoro Homepage

12-1/8 gal Rigid Liners, 12 in x 27 1/4 in, Gray

  • Mfr # FG355000GRAY

  • Zoro # G4156372


product price: $68.25
/ea

Key Features

Color
Gray
Material
Linear Low-Density Polyethylene (LLDPE)
Height
27 1/4 in
Width
12 in
Size
12 in x 27 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG355000GRAY
Zoro #
G4156372
UPC #
086876023534
Country of Origin
United States

Dimensions

Height
27 1/4 in
Width
12 in
Size
12 in x 27 1/4 in
Width/Diameter
12 in
Overall Diameter
12 in

Description

Rigid Liner, Round, Open, 12 gal, Gray, Height 27 1/4 in, Width/Diameter 12 in, Depth Not Applicable, Plastic, Plastic, Smooth, Indoor, Stationary, No Lid, Not Applicable, None, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.