12 gal. Square Ash/Trash Can, Green, None, Steel (Discontinued)
- Mfr # FGR12SU202PL
- Zoro # G0004137
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGR12SU202PL
Zoro #
G0004137
UPC #
-
Country of Origin
United States
Dimensions
Height
32"
Width
13-1/2"
Length
13-1/2"
Trash Can Dia./Width
13-1/2"
Details
Trash Container Capacity
12 gal.
Container Shape
Square
Color
Green
Material
Steel
Item
Ash/Trash Can
Top Design
Ash Top
Container Basic Material
Stone
Primary Container Color
Beige
Capacity
12 gal.
Specific Container Material
Steel, Stone
Opening Closure Type
None
Shape
Square
Top Type
Flat
Indoor/Outdoor
Outdoor
Standards
Class A Fire Rating, ADA Compliant
Includes
Plastic Liner
Finish
UV Protectant, Powder Coated
Lid Options
Lid Included
Description
Square, Flat, 12 gal, Green/Brown, Height 32 in, Steel, Stone, UV Protectant, Powder Coated, Lid Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.