Half Rounds 12 gal Half-Round Indoor Metal Can, Silver Metallic, None, Steel, Not Applicable

  • Mfr # FGSH12EPLSM

  • Zoro # G2814357


product price:  $370.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
12 gal
Series
Half Rounds
Container Shape
Half-Round
Height
32 in
Lid Opening Mechanism
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGSH12EPLSM
Zoro #
G2814357
UPC #
097591123232
Country of Origin
China

Dimensions

Height
32 in
Length
9 in
Overall Diameter
9 in

Details

Container Capacity
12 gal
Item
Indoor Metal Can
Series
Half Rounds
Container Shape
Half-Round
Color
Silver Metallic
Lid Opening Mechanism
None
Material
Steel
Receptacle Container Style
Decorative
Features
7 in Opening, Adjustable Leg Levelers
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Lid Options
No Lid
Standards
FM Approved
Container Basic Material
Metal, Plastic
Primary Container Color
Silver
Finish
Powder Coated
Container Mounting Style
Free-Standing
Includes
Leak Proof Rigid Plastic Liner and (4) Adjustable Leg Levelers, 7 in dia Vinyl Trimmed Disposal Opening
For Use With Dolly Mfr. Model Number
No Dolly
Lid Connection
Lift Up
Container Product Grouping
Fire-Resistant Trash Can
Rigid Liner Material
Plastic
Mobility
Stationary
Location
Indoor
Lid Type
Open
Legend
Waste
Includes Rigid Liner
Rigid Liner Included
Resistance Properties
Fire-Resistant
Includes Caddy
Caddy Not Included
Includes Ashtray
Ashtray Not Included
Compatible Manufacturer Lid Part Number
Lid Included
Includes Dolly
Dolly Not Included
Requires Rigid Liner
Rigid Liner Required
Includes Wheels
Wheels Not Included
Number of Wheels
0

Description

Fire-Resistant Trash Can, Half-Round, Flat with Top Opening, 12 gal, Silver, Height 32 in, Width/Diameter 17 1/2 in, Depth Not Applicable, Metal, Steel, Powder-Coated, Indoor, Stationary, No Lid, Lift Up, None, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.