13 Gal Rectangular Trash Can, Black, 9 3/4 in Dia, None, Steel (Discontinued)
- Mfr # FGSR14EPLTBK
- Zoro # G4099121
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGSR14EPLTBK
Zoro #
G4099121
UPC #
097591110614
Country of Origin
China
Dimensions
Height
30 in
Width
19 1/2 in
Trash Can Dia./Width
19-1/2"
Container Depth
10"
Depth
10"
Width/Diameter
9 3/4 in
Diameter
9 3/4 in
Description
Fire-Resistant Trash Can, Rectangular, Flat with Top Opening, 13 gal, Black, Height 30 in, Width/Diameter 9 3/8 in, Depth 9 11/16 in, Metal, Steel, Powder Coated, Stationary, No Lid, None, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.