Zoro Homepage

Defender 13 gal Square Step-On Can, White, Foot Pedal, Steel, 15 in

  • Mfr # FGST24EPLWH

  • Zoro # G3377656


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
13 gal
Series
Defender
Container Shape
Square
Height
30 in
Overall Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGST24EPLWH
Zoro #
G3377656
UPC #
097591074114
Country of Origin
China

Dimensions

Height
30 in
Overall Width
15 in
Length
15 in
Container Depth
15 in
Depth
15 in
Overall Diameter
15 in

Description

Step Can, Square, Flat, 13 gal, White, Height 30 in, Width/Diameter 15 in, Depth 15 in, Metal, Steel, Powder-Coated, Indoor, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.