14 gal Rectangular Recycling Bin, Open Top, Green, 1 Openings (Discontinued)
- Mfr # FG571473GRN
- Zoro # G4615311
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG571473GRN
Zoro #
G4615311
UPC #
086876201178
Country of Origin
United States
Dimensions
Width
16"
Height
14.8"
Length
21"
Details
Trash Container Capacity
14 gal
Number of Openings
1
Shape
Rectangular
Color
Green
Container Shape
Rectangular
Features
Built-In Handles For Easier Lifting and Carrying; Designed to Stack or Nest For Increased Productivity
Top Design
Open Top
Item
Recycling Bin
Total Capacity
14 gal
Green Certification or Other Recognition
EPA
Top Type
Open Top
Capacity
14 gal
Description
Recycle Bin,14 gal.,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.