15 gal. Round Trash Can, Silver, Swing, Stainless Steel (Discontinued)
- Mfr # FGR1536SBSGL
- Zoro # G3851364
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGR1536SBSGL
Zoro #
G3851364
UPC #
-
Country of Origin
United States
Dimensions
Height
36"
Width
15"
Trash Can Dia./Width
15"
Diameter
15"
Details
Trash Container Capacity
15 gal.
Container Shape
Round
Color
Silver
Material
Stainless Steel
Top Design
Dome
Item
Trash Can
Container Basic Material
Metal
Primary Container Color
Silver
Opening Closure Type
Swing
Top Type
Dome
Capacity
15 gal.
Finish
Uni-Koat(R) Powder Coated
Specific Container Material
Steel
Includes
Self-Closing Push Door
Indoor/Outdoor
Indoor
Shape
Round
Lid Options
Lid Included
Description
Round, Dome, 15 gal, Silver, Height 36 in, Steel, Uni-Koat(R) Powder Coated, Lid Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.