This item is Discontinued.

Rubbermaid Commercial 15 gal. Round Trash Can, Black, 15 in Dia, None, Steel/Aluminum FGAOT15BKPL

15 gal. Round Trash Can, Black, 15 in Dia, None, Steel/Aluminum (Discontinued)

  • Mfr # FGAOT15BKPL
  • Zoro # G4191196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGAOT15BKPL
Zoro #
G4191196
UPC #
097591018736
Country of Origin
China

Dimensions

Height
30"
Width
9 1/2 in
Trash Can Dia./Width
9-1/2"
Width/Diameter
15 in
Diameter
15 in

Details

Trash Container Capacity
15 gal.
Container Shape
Round
Color
Black
Material
Steel/Aluminum
Series
Crowne
Item
Trash Can
Top Design
Open
Container Basic Material
Metal
Primary Container Color
Black
Finish
Satin
Specific Container Material
Steel
Includes
Hinged Lid
Receptacle Container Style
Decorative
Top Type
Flat with Top Opening
Indoor/Outdoor
Indoor
Capacity
15 gal.
Opening Closure Type
None
Lid Options
No Lid
Shape
Round
Container Mounting Style
Free-Standing
Features
The Open Top Style Has A Large Opening For Easy Waste Disposal. Base Of Receptacle Is Designed To Protect Floors.
Container Product Grouping
Trash Can
Rigid Liner Material
Plastic
Material Grouping
Metal
Mobility
Stationary
Lid Opening Mechanism
None
Lid Connection
None

Description

Trash Can, Round, Flat with Top Opening, 15 gal, Black, Height 30 in, Width/Diameter 15 in, Metal, Steel, Satin, Stationary, No Lid, None, None, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.