Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

150 gal. Stock Tank, Black, 58" L , 39" W

  • Mfr # FG424500BLA

  • Zoro # G3125175


product price: $225.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
Smooth Black
Material
Plastic
Volume Capacity
150 gal
Load Capacity
150 gal.
Outside Height
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG424500BLA
Zoro #
G3125175
UPC #
086876186048
Country of Origin
United States

Dimensions

Outside Height
25 in
Inside Bottom Width
29 in
Inside Bottom Length
47 in
Outside Width
39 in
Outside Length
58 in
Overall Width
39 in
Overall Height
25 in
Drain Opening Size
1 1/2 in
Overall Length
58 in
Bottom Inside Width
29 in
Bottom Inside Length
47 in

Details

Item
Stock Tank
Finish
Smooth Black
Material
Plastic
Volume Capacity
150 gal
Load Capacity
150 gal.
Storage Container Style
Solid Walls, Solid Bottom
Type
Stock Tank
Includes
1-1/2" Drain Plug
Color
Black
Standards
BPA Free
Drain Connection Gender
Male
Maximum Liquid Temperature
120 Degrees F
Liquid Storage Capacity
150 gal
Includes Drain Plug
Drain Plug Included
Minimum Liquid Temperature
32 Degrees F
Shape
Round
Resistant To
Abrasion, Cracking, Water, Weathering
Drain Connection Material
Resin

Description

Stock Tank, Bottom Inside Length 47 in, Bottom Inside Width 29 in, Drain Opening Size 1 1/2 in, Liquid Storage Capacity 150 gal, Overall Height 25 in, Overall Length 58 in, Overall Width 39 in, Standards BPA Free, Drain Connection Gender Male, Drain Connection Material Resin, Maximum Liquid Temperature 120 Degrees F, Minimum Liquid Temperature 32 Degrees F, Resistant To Abrasion, Cracking, Water, Weathering, Shape Round, Color Black, Includes Drain Plug Drain Plug Included, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.