Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 Gal Gray Trash Can Slim Jim W/ Handles

  • Mfr # 1971258

  • Zoro # G111303738


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Rectangular
Container Capacity
16 gal
Overall Width
11
Color
Gray
Height
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1971258
Zoro #
G111303738
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
11
Height
25

Details

Item
Indoor Plastic Can
Container Shape
Rectangular
Container Capacity
16 gal
Color
Gray
Material
plastic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.