Zoro Homepage

SILHOUETTE 16 gal Square Indoor Metal Can, Silver Metallic, None, Steel, 14 3/4 in

  • Mfr # FGSC14EPLSM

  • Zoro # G7612893


product price: $521.00
/ea
Free Shipping & Returns

Key Features

Container Capacity
16 gal
Series
SILHOUETTE
Container Shape
Square
Color
Silver Metallic
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGSC14EPLSM
Zoro #
G7612893
UPC #
097591123294
Country of Origin
China

Dimensions

Height
30 in
Overall Width
14 3/4 in
Length
14-3/4 in
Depth
14-3/4 in
Overall Diameter
14 3/4 in

Description

Trash Can, Square, Flat with Top Opening, 16 gal, Silver, Height 30 in, Width/Diameter 14 3/4 in, Depth 14 3/4 in, Metal, Steel, Powder-Coated, Indoor, Stationary, No Lid, Hinged, None, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.