Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 cu ft Resin Horizontal Outdoor Storage Shed, Sandstone

  • Mfr # FG374801OLVSS

  • Zoro # G5749317


product price: $279.00
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Material
Resin
Color
Sandstone
Type
Shed
Inside Depth
21 in
Inside Height
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG374801OLVSS
Zoro #
G5749317
UPC #
071691392859
Country of Origin
United States

Dimensions

Inside Depth
21 in
Inside Height
29 in
Door Opening Width
51 in
Door Opening Height
32 in
Nominal Size
18 cu. ft.
Inside Width
47 in
Overall Depth
2 ft 4 in
Overall Width
4 ft 7 in
Overall Height
36 in
Size
Large

Details

Material
Resin
Color
Sandstone
Type
Shed
Item
Horizontal Outdoor Storage Shed
Capacity
18 cu ft
Construction
Impact Resistant Polypropylene Durable Resin
Bottom Panel
Structural Foam
Doors
Wide Double
Number of Doors
2
Door Type
Hinged
Orientation
Horizontal
Lid Type
Hinged
Includes Lock
No
Includes Floor
Yes
Includes Handles
No
Storage Capacity
18 cu ft
Pattern
None
Lockable
Yes
Resistance Properties
Impact Resistant
Product Type
Outdoor Storage Shed

Description

Outdoor Storage Shed, Horizontal, Storage Capacity 18 cu ft, Door Opening Height 32 in, Door Opening Width 51 in, Overall Depth 28 in, Polypropylene, Overall Height 36 in, Overall Width 55 in, Includes Lock No, Green/Tan, Lockable Yes, Inside Depth 21 in, Inside Height 29 in, Inside Width 47 in, Includes Floor Yes, Hinged, Hinged, None, Impact Resistant, Number of Doors 2, Includes Handles No, -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.