Zoro Homepage

19 gal Rigid Liners, 14 in x 28 in, Beige

  • Mfr # FG356300BEIG

  • Zoro # G3077207


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Material
Plastic
Height
28 in
Width
14 in
Size
14 in x 28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG356300BEIG
Zoro #
G3077207
UPC #
086876192568
Country of Origin
United States

Dimensions

Height
28 in
Width
14 in
Size
14 in x 28 in
Length
14 in
Depth
14 in
Width/Diameter
14 in
Overall Width
14 in

Description

Rigid Liner, Square, Open, 19 gal, Tan, Height 28 in, Width/Diameter 14 in, Depth 14 in, Plastic, Plastic, Smooth, Indoor/Outdoor, Stationary, No Lid, Not Applicable, None, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.