Zoro Homepage

BRUTE 20 gal Round Heavy Duty Plastic Can, Gray, None, Plastic, Not Applicable

  • Mfr # FG262000GRAY

  • Zoro # G9798074


product price: $31.49
/ea

Key Features

Container Capacity
20 gal
Series
BRUTE
Container Shape
Round
Color
Gray
Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG262000GRAY
Zoro #
G9798074
UPC #
086876226973
Country of Origin
United States

Dimensions

Height
23 in
Overall Width
19 3/8 in
Overall Diameter
19 1/2 in

Description

The Rubbermaid Commercial vented BRUTE container has innovative venting channels make lifting out liners up to 50% easier, improving productivity and reducing the risk of injury. The proprietary design constructed with the highest quality material plus a UV inhibitor ensures long life in even the most extreme commercial environments. Guaranteed to never fade, warp, crack, or crush.


Features and Benefits:
Integrated cinches secure the liner, allowing for efficient knot free liner changes. Tested to 20,000 cycles.
Rounded handles make lifting and moving easier, and are reinforced to resist tearing or damage from even the heaviest loads.
Reinforced base is specifically engineered to be dragged over rough surfaces, extending life and overall durability even in the toughest environments.
Contoured base handles improve grip and ergonomics, reducing strain and improving efficiency when emptying containers.
Rim features integrated rib structure to increase strength and resist crushing.
Stackable design enables nesting for easy transport and storage
Available in gray, blue, white, red, yellow, green and black to complement compliance, recycling, and sortation needs.
Available in 10- 20-, 32-, 44- , 55-gallon sizes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.