20 gal. Round Stationary Recycling Container, Blue, Polyethylene, 1 Openings (Discontinued)
- Mfr # FG262073BLUE
- Zoro # G4129447
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG262073BLUE
Zoro #
G4129447
UPC #
086876185973
Country of Origin
United States
Dimensions
Width
19-1/5" dia.
Diameter
19-1/2"
Height
22-7/8"
Details
Trash Container Capacity
20 gal.
Number of Openings
1
Color
Blue
Series
BRUTE(R)
Symbol
Recycle
Standards
UV, PCR
Total Capacity
20 gal.
Material
Polyethylene
Primary Container Color
Blue
Recycling Material
Paper/Cans/Bottles/Plastic
Item
Stationary Recycling Container
Shape
Round
Features
Integrated Cinches Secure the Liner, Allowing For Efficient Knot Free Liner Changes; Contoured Base Handles Improve Grip and Ergonomics, Reducing Strain and Improving Efficiency When Emptying Containers; Rim Features Integrated Rib Structure to Increase Strength and Resist Crushing;
For Use With
Mfr. No. 1779731
Finish
UV Protectant
Top Design
Open Top
Container Shape
Round
Container Markings
Recycle Symbol
For Recyclable Material
Bottle, Can, Glass, Paper, Plastic
Description
Trash Container Capacity 20 gal, Number of Openings 1, Total Capacity 20 gal, Color Blue, Height 23 in, Series BRUTE(R)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.