Rubbermaid Commercial
Oval Dirty Water Bucket, 14 in H, 10 in Dia, Red, Plastic
Mfr # 2064907
Zoro # G2188582
$23.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket Capacity 4 1/2 gal
- Color Red
- Bucket/Pail Width 10 in
- Bucket/Pail Dia. 10 in
- Bucket/Pail Height 14 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Tote Box, Gray, Polyethylene N4401123
- GALAXY H8046HWKR01 Waste Can Liners- White YYAZ-BWK4046EXH
- ZEP Liquid 13 oz. Degreaser, Aerosol Can 12 PK 9601
- 3M Sorbents, 37.5 gal., Oil Absorbed, White, Polyester, Polypropylene HP-156
- RUBBERMAID COMMERCIAL 3 gal Blue/Black, Plastic FGQ93000BLUE
- RUBBERMAID COMMERCIAL 4-1/4 gal. Rectangular Split Bucket, 10-1/8" H, Gray, Plastic FG261700GRAY
- RUBBERMAID COMMERCIAL Hygen Charging Bucket, 13.6" H, Yellow RCPQ95088YWCT
- RUBBERMAID COMMERCIAL 3 1/2 gal Round Bucket, 11-1/4 in H, 12 in Dia, Red, Plastic FG261400RED
- RUBBERMAID COMMERCIAL 1 gal Rectangular Charging Bucket, 12 13/64 in H, Yellow, Plastic FGQ95088YEL
- RUBBERMAID COMMERCIAL 15 qt Steel Gray, Plastic FG619400STL
- MILLER MFG Duraflex Flat Back Water Bucket 8 Qt. NAVY 1124-NV
- Rubbermaid Commercial Buckets & Mop Pails