Zoro Homepage

SILHOUETTE 22-1/2 gal Rectangular Indoor Metal Can, Textured Black, None, Steel, 12 in

  • Mfr # FGSR18EPLTBK

  • Zoro # G3989027


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
22-1/2 gal
Series
SILHOUETTE
Container Shape
Rectangular
Color
Textured Black
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGSR18EPLTBK
Zoro #
G3989027
UPC #
097591110652
Country of Origin
China

Dimensions

Height
30 in
Overall Width
12 in
Depth
24 in
Overall Diameter
18 3/4 in

Description

Fire-Resistant Trash Can, Rectangular, Flat with Top Opening, 22 1/2 gal, Black, Height 30 in, Width/Diameter 12 in, Depth 24 in, Metal, Steel, Powder-Coated, Indoor, Stationary, Lid Included, Hinged, None, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.