23 gal Rectangular Recycling Bin, Open Top, Beige, Plastic, 2 Openings (Discontinued)
- Mfr # 1792371
- Zoro # G4612049
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1792371
Zoro #
G4612049
UPC #
086876212112
Country of Origin
Unknown
Dimensions
Width
23-1/2"
Diameter
28"
Height
35-1/2"
Container Depth
26-3/4"
Width/Diameter
23-1/2"
Depth
26-3/4"
Length
26.8"
Trash Can /Width
23-1/2"
Description
Recycling Station, For Recyclable Material Bottle, Can, Paper, Plastic, Trash Container Capacity (2) 23 gal, Top Type Flat with Top Opening, Number of Containers 2, Number of Openings 2, Container Markings Recycle Symbol, Total Capacity (2) 23 gal, Color Beige, Container Shape Rectangular, Height 35 1/2 in, Width/Diameter 23 1/2 in, Depth 26 3/4 in, Material Grouping Plastic, Specific Container Material Plastic, Mobility Stationary, Container Mounting Style Free-Standing, Series Glutton(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.