Zoro Homepage
This item is Discontinued.
Rubbermaid Commercial 24 gal. Rectangular Ash/Trash Can, Black, 18 in Dia, Steel FGR18WU500PL

24 gal. Rectangular Ash/Trash Can, Black, 18 in Dia, Steel (Discontinued)

  • Mfr # FGR18WU500PL
  • Zoro # G4615759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGR18WU500PL
Zoro #
G4615759
UPC #
00097591107911
Country of Origin
China

Dimensions

Width
19-3/4"
Trash Can Dia./Width
19-3/4"
Container Depth
18"
Width/Diameter
18 in
Depth
18"

Description

Ashtray/Trash Can, Rectangular, Flat, 24 gal, Black, Width/Diameter 18 in, Depth 18 in, Metal, Steel, Powder Coated, Stationary, Lid Included, Hinged, None, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.