Zoro Homepage
This item is Discontinued.
Rubbermaid Commercial 25 gal. Steel, Rigid Plastic Round Trash Can, Silver FGS3ETSMPLBK

25 gal. Steel, Rigid Plastic Round Trash Can, Silver (Discontinued)

  • Mfr # FGS3ETSMPLBK
  • Zoro # G3494827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGS3ETSMPLBK
Zoro #
G3494827
UPC #
097591108314
Country of Origin
China

Dimensions

Height
351/2 in
Width
18"
Trash Can Dia./Width
18"
Container Depth
18 in
Width/Diameter
18 in
Diameter
18 in
Depth
18 in
Overall Diameter
18 in

Details

Trash Container Capacity
25 gal
Container Capacity
25 gal
Item
Trash Can
Series
Classics
Container Shape
Round
Color
Silver Metallic
Lid Opening Mechanism
None
Material
Steel, Rigid Plastic
Primary Container Color
Silver
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
Leak proof Rigid Plastic Liner and (4) Adjustable Leg Levelers, Perforated Design, Cable Secured Top, Fire Safe Steel, Uni-Koat Powder Coated Finish Top
Lid Options
No Lid
Finish
Powder Coated, UV Protectant
Number of Openings
1
Shape
Round
Container Strength
Heavy Duty
Specific Container Material
Steel
Opening Closure Type
Open Top
Indoor/Outdoor
Outdoor
Top Design
Open
Features
Perforated Steel Design Creates A Clean, Modern Appearance For Indoor And Outdoor Environments. Heavy-Gauge, Fire-Safe Perforated Steel. Leak-Proof Rigid Plastic Liner Included To Contain Liquids And Keep The Surrounding Area Cleaner. Leg Levelers For Sta
Container Mounting Style
Free-Standing
Top Type
Flat with Top Opening
Capacity
25 gal.
Receptacle Container Style
Decorative
Container Basic Material
Metal, Plastic
Standards
ADA compliant
Container Product Grouping
Trash Can
Material Grouping
Metal
Mobility
Stationary
Rigid Liner Material
Plastic
Location
Outdoor
Lid Type
Flat with Top Opening
Container Material
Steel
Includes Rigid Liner
Rigid Liner Included
Product Type
Trash Can

Description

Trash Can, Round, Flat with Top Opening, 25 gal, Silver, Height 35 1/2 in, Width/Diameter 18 in, Depth Not Applicable, Metal, Steel, Powder-Coated, UV Protectant, Outdoor, Stationary, No Lid, Not Applicable, None, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.