Zoro Homepage

265500GRAY Trash Container, 55 gal Capacity, Linear Low-Density Polyethylene, Gray

  • Mfr # RCP265500GY

  • Zoro # G716452459


product price: $345.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Container Shape
Round
Material
Linear Low-Density Polyethylene; Polyethylene
Features
Handle(s)
Depth
33.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP265500GY
Zoro #
G716452459
UPC #
86876005318
Country of Origin
United States

Dimensions

Depth
33.2 in

Details

Container Shape
Round
Material
Linear Low-Density Polyethylene; Polyethylene
Features
Handle(s)

Description

Durable, heavy-duty containers for a variety of uses Proprietary design plus a UV inhibitor ensures long life Venting channels reduce the force required to remove a full can liner Integrated cinches secure liners for efficient knot-free changes Seamless construction makes cleaning the container easier Contoured base handles improve grip, reduce strain, and improve efficiency Reinforced rims add strength and durability while transporting Built-in, rounded handles allow easy, non-slip lifting and anti-jam nesting Reinforced base built to withstand rough surfaces for extended life Gray, white and yellow are USDA Meat and Poultry Equipment Group Listed and assist in complying with HACCP guidelines Certified to NSF Standard #2 gray, white and yellow and Standard #21 all colors Available in 10 gallon, 20 gallon, 32 gallon, 44 gallon, and 55 gallon sizes Lids sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.