Shop RUBBERMAID
See all product information
Create Account
2957 Waste Basket, 41.25 qt Capacity, Plastic, Black, 19-7/8 in H
- Mfr # FG295700BLA
- Zoro # G423565046
product price:Â
$
26.39
/ea
Key Features
Overall Width
11 in
Material
Plastic
Container Capacity
41.25 qt
Height
15.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG295700BLA
- Zoro #
- G423565046
- UPC #
- 86876019179
- Country of Origin
- United States
Dimensions
- Overall Width
- 11 in
- Height
- 15.8 in
Details
- Material
- Plastic
- Color
- Black
- Container Capacity
- 41.25 qt
Description
All-plastic construction won't chip, rust or dent. Rolled rims add strength and are easy-to-clean.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.