3-1/2 gal. Round Ash/Trash Can, Black, 12 1/2 in Dia, None, HDPE (Discontinued)
- Mfr # FG258600BLA
- Zoro # G3887861
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG258600BLA
Zoro #
G3887861
UPC #
086876011944
Country of Origin
United States
Dimensions
Height
19-1/2"
Width
11 1/2 in
Base Dia.
11-1/2"
Container Depth
11-1/2"
Trash Can Dia./Width
11-1/2"
Width/Diameter
12 1/2 in
Diameter
12 1/2 in
Depth
11-1/2"
Description
Ashtray/Trash Can, Round, Flat with Side Opening, 3 1/2 gal, Black, Height 19 1/2 in, Width/Diameter 12 1/2 in, Plastic, Plastic, UV Protectant, Stationary, Lid Included, Lift Up, None, Wall or Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.