BRUTE 32 gal Round Heavy Duty Plastic Can, White, None, Plastic, Not Applicable
Mfr # FG263200WHT
Zoro # G9168187
product price: $40.97
/eaKey Features
Container Capacity
32 gal
Series
BRUTE
Container Shape
Round
Height
27 1/4 in
Lid Opening Mechanism
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG263200WHT
Zoro #
G9168187
UPC #
086876226461
Country of Origin
United States
Dimensions
Height
27 1/4 in
Length
27-3/4 in
Overall Diameter
22 in
Description
Trash Can, Round, Open, 32 gal, White, Height 27 1/4 in, Width/Diameter 22 in, Depth Not Applicable, Plastic, Plastic, UV Protectant, Outdoor, Stationary, No Lid, Snap Fit, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.