32 gal. Round Stationary Recycle Container, Open, Yellow, Plastic, 1 Openings (Discontinued)
- Mfr # FG263294YEL
- Zoro # G4180881
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG263294YEL
Zoro #
G4180881
UPC #
086876188257
Country of Origin
Unknown
Dimensions
Height
27-1/4"
Details
Trash Container Capacity
32 gal.
Symbol
Recycle
Shape
Round
Recycling Material
Aluminum
Top Design
Open Top
Number of Openings
1
Series
BRUTE(R)
Primary Container Color
Yellow
Color
Yellow
Item
Stationary Recycle Container
Features
Integrated Cinches Secure the Liner, Allowing For Efficient Knot Free Liner Changes; Contoured Base Handles Improve Grip and Ergonomics, Reducing Strain and Improving Efficiency When Emptying Containers; Rim Features Integrated Rib Structure to Increase Strength and Resist Crushing;
Material
Plastic
Total Capacity
32 gal.
Container Shape
Round
Material Grouping
Plastic
Specific Container Material
Plastic
Top Type
Open
Container Product Grouping
Recycling Can
For Recyclable Material
Can
Description
Recycling Can, For Recyclable Material Can, Trash Container Capacity 32 gal, Top Type Open, Number of Openings 1, Total Capacity 32 gal, Color Yellow, Container Shape Round, Height 27 1/4 in, Material Grouping Plastic, Specific Container Material Plastic, Series BRUTE(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.