Zoro Homepage

Untouchable(R) 35 gal Square Indoor Plastic Can, Gray, None, Plastic, 19 1/2 in

  • Mfr # FG395800GRAY

  • Zoro # G2522441


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
35 gal
Series
Untouchable(R)
Container Shape
Square
Height
27 1/2 in
Overall Width
19 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG395800GRAY
Zoro #
G2522441
UPC #
086876057553
Country of Origin
United States

Dimensions

Height
27 1/2 in
Overall Width
19 1/2 in
Length
19-1/2 in
Depth
19-1/2 in
Overall Diameter
19 1/2 in

Description

Trash Can, Square, Open, 35 gal, Gray, Height 27 1/2 in, Width/Diameter 19 1/2 in, Depth 19 1/2 in, Plastic, Plastic, Smooth, Indoor, Stationary, No Lid, Not Applicable, None, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.