Zoro Homepage

Landmark Series(R) 35 gal Square Outdoor Can, Black, None, Plastic, 26 in

  • Mfr # FG397000BLA

  • Zoro # G5682774


product price: $794.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Container Capacity
35 gal
Series
Landmark Series(R)
Container Shape
Square
Color
Black
Height
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG397000BLA
Zoro #
G5682774
UPC #
086876172874
Country of Origin
United States

Dimensions

Height
40 in
Overall Width
26 in
Length
26 in
Container Depth
26 in
Depth
26 in

Description

Trash Can, Square, Canopy, 35 gal, Black, Height 40 in, Width/Diameter 26 in, Depth 26 in, Plastic, Plastic, UV Protectant, Indoor/Outdoor, Stationary, Lid Included, Hinged, None, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.