3.50 Gal. Beige Fire Resistant Wastebasket
Mfr # RCP254100BEIG
Zoro # G116452455
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Container Shape
Rectangular
Material
Fiberglass
Features
Fire Safe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCP254100BEIG
Zoro #
G116452455
UPC #
86876117196
Country of Origin
United States
Details
Container Shape
Rectangular
Material
Fiberglass
Features
Fire Safe
Description
The Rubbermaid 14 qt. Beige Fire-Resistant Waste Basket features easy-to-clean rounded corners that add strength to the basket. It is crafted with fiberglass for durability and resists chipping and denting and its textured finish helps minimize the appearance of surface scratches. It has a UL rating and is California State Fire Marshall CSFM approved for fire safety. Assembled dimension: 8.25 in. W x 11.125 in. D x 12.25 in. H14 qt. capacityRounded corners for added strengthCan contain burning paper without melting or contributing fuel to container contentsCSFM approved for fire safetyTextured beige finishFiberglass construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.