Zoro Homepage
This item is Discontinued.
Rubbermaid Commercial 38 gal. Rectangular Trash Can, Black, 26 in Dia, Steel FGR38HT500PL

38 gal. Rectangular Trash Can, Black, 26 in Dia, Steel (Discontinued)

  • Mfr # FGR38HT500PL
  • Zoro # G4615366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGR38HT500PL
Zoro #
G4615366
UPC #
00097591106242
Country of Origin
China

Dimensions

Width
27-1/2"
Trash Can Dia./Width
27-1/2"
Container Depth
26"
Width/Diameter
26 in
Depth
26"

Description

Trash Can, Rectangular, Canopy, 38 gal, Black, Width/Diameter 26 in, Depth 26 in, Metal, Steel, Powder Coated, Stationary, Lid Included, Lift Up, None, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.