
40 gal. Square Trash Can, Silver, None, Stainless Steel (Discontinued)
- Mfr # FGSC22SSPL
- Zoro # G5804522
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGSC22SSPL
Zoro #
G5804522
UPC #
00097591123355
Country of Origin
United States
Dimensions
Height
31-3/4"
Width
21-3/4"
Length
21-3/4"
Trash Can Dia./Width
21-3/4"
Diameter
22"
Description
Silver Stainless Steel Square Trash Can,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.