Zoro Homepage
This item is Discontinued.
Rubbermaid Commercial 44 gal. Round Trash Can, Yellow, 27 in Dia, None, Polyethylene FG264346YEL

44 gal. Round Trash Can, Yellow, 27 in Dia, None, Polyethylene (Discontinued)

  • Mfr # FG264346YEL
  • Zoro # G3284863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG264346YEL
Zoro #
G3284863
UPC #
086876144123
Country of Origin
Unknown

Dimensions

Height
31-1/2"
Width
13 1/2 in
Trash Can Dia./Width
13-1/2"
Width/Diameter
27 in
Diameter
24 in

Description

Trash Can, Round, Open, 44 gal, Yellow, Height 31 1/2 in, Width/Diameter 27 in, Plastic, Plastic, UV Protectant, Stationary, No Lid, None, None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.