Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rubbermaid Commercial 45 gal. Round Trash Can, May Green Gloss, 24 in Dia, None, Steel FGSBR52

45 gal. Round Trash Can, May Green Gloss, 24 in Dia, None, Steel (Discontinued)

  • Mfr # FGSBR52
  • Zoro # G4234431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGSBR52
Zoro #
G4234431
UPC #
097591078969
Country of Origin
China

Dimensions

Height
33"
Width
24 in
Container Depth
24"
Trash Can Dia./Width
24"
Width/Diameter
24 in
Diameter
24 in
Depth
24"

Details

Trash Container Capacity
45 gal.
Container Shape
Round
Color
May Green Gloss
Material
Steel
Series
Street Basket
Item
Trash Can
Top Design
Dome
Container Basic Material
Metal
Primary Container Color
Gray
Number of Openings
1
Shape
Round
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Top Type
Open
Standards
ADA compliant
Finish
UV Protectant
Specific Container Material
Steel
Features
Designed To Withstand Constant Use And Harsh Weather Conditions. See-Through Design Is Ideal For City Streets, Parks, Beaches, And Other High Traffic Areas.
Indoor/Outdoor
Outdoor
Capacity
45 gal.
Opening Closure Type
None
Container Strength
Heavy Duty
Lid Options
No Lid
Container Mounting Style
Free-Standing
Receptacle Container Style
Decorative
Mobility
Stationary
Material Grouping
Metal
Container Product Grouping
Trash Can
Location
Outdoor
Lid Connection
None
Lid Opening Mechanism
None

Description

Trash Can, Round, Open, 45 gal, Gray, Height 33 in, Width/Diameter 24 in, Metal, Steel, UV Protectant, Outdoor, Stationary, No Lid, None, None, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.