This item is Discontinued.

Rubbermaid Commercial 48 gal. Rectangular Trash Can, Black, 26 in Dia, Steel FGR48HT500PL

48 gal. Rectangular Trash Can, Black, 26 in Dia, Steel (Discontinued)

  • Mfr # FGR48HT500PL
  • Zoro # G4615725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGR48HT500PL
Zoro #
G4615725
UPC #
00097591106259
Country of Origin
China

Dimensions

Width
27-1/2"
Trash Can Dia./Width
27-1/2"
Container Depth
26"
Width/Diameter
26 in
Depth
26"

Details

Trash Container Capacity
48 gal.
Container Shape
Rectangular
Color
Black
Material
Steel
Series
Dimension
Item
Trash Can
Top Design
Open
Primary Container Color
Black
Specific Container Material
Steel
Finish
Powder Coated
For Use With
Mfr. No. 1955111
Indoor/Outdoor
Outdoor
Receptacle Container Style
Decorative
Container Mounting Style
Free-Standing
Vented
No
Container Strength
Heavy Duty
Features
Adjustable Leg Levelers Create Stability On Uneven Surfaces
Shape
Rectangular
Material Grouping
Metal
Top Type
Canopy
Container Product Grouping
Trash Can
Lid Opening Mechanism
None
Rigid Liner Material
Plastic
Mobility
Stationary
Lid Connection
Lift Up

Description

Trash Can, Rectangular, Canopy, 48 gal, Black, Width/Diameter 26 in, Depth 26 in, Metal, Steel, Powder Coated, Stationary, Lid Included, Lift Up, None, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.