50 gal. Square Stationary Recycling Container, Blue, Plastic, 1 Openings (Discontinued)
- Mfr # FG396973BLUE
- Zoro # G4703212
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG396973BLUE
Zoro #
G4703212
UPC #
086876194364
Country of Origin
United Kingdom
Dimensions
Width
25-1/4"
Height
42"
Details
Trash Container Capacity
50 gal.
Total Capacity
50 gal.
Color
Blue
Features
Contemporary Styling; Side-Open Door Reduces Lifting and Back Strain; Spring-Loaded Door Conceals Contents, Traps Odors, and Prevents Pest Intrusion; Includes Ash Tray For Cigarette Waste Disposal
Includes
Hinged Hood
Symbol
Recycle
Number of Openings
1
Container Shape
Square
Recycling Material
Paper
Item
Stationary Recycling Container
Standards
UV, PCR
Shape
Square
Primary Container Color
Blue
Series
Plaza
Top Design
Flat Top
Material
Plastic
Description
Trash Container Capacity 50 gal, Number of Openings 1, Total Capacity 50 gal, Color Blue, Height 42 in, Series Plaza
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.