Zoro Homepage

50 gal. Steel Square Trash Can, Black

  • Mfr # FGSC22EPLTBK

  • Zoro # G5662081


product price: $825.00
/ea
Free Shipping & Returns

Key Features

Container Capacity
50 gal
Series
SILHOUETTE
Container Shape
Square
Color
Black
Height
31-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGSC22EPLTBK
Zoro #
G5662081
UPC #
00097591123416
Country of Origin
China

Dimensions

Height
31-1/2 in
Overall Width
21-3/4 in
Length
21-3/4 in
Overall Diameter
22 in

Details

Container Capacity
50 gal
Item
Trash Can
Series
SILHOUETTE
Container Shape
Square
Color
Black
Lid Opening Mechanism
None
Material
Steel
Receptacle Container Style
Decorative
Finish
Powder Coated
Lid Options
No Lid
Includes
40 gal. Leak Proof Rigid Plastic Liner and (4) Adjustable Leg Levelers
Container Mounting Style
Free-Standing
Primary Container Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Features
Perforated Steel Design Creates A Clean, Modern Appearance For Indoor And Outdoor Environments. Heavy-Gauge, Fire-Safe Perforated Steel. Leak-Proof Rigid Plastic Liner Included To Contain Liquids And Keep The Surrounding Area Cleaner
Container Basic Material
Metal
Location
Indoor
Lid Type
Open

Description

Black Steel Square Trash Can, 50 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.