This item is Discontinued.

Rubbermaid Commercial 65% Post-Industrial Cotton and 35% PET PlasticĀ  Disposable Mop Pad FGL15800WH00

65% Post-Industrial Cotton and 35% PET PlasticĀ  Disposable Mop Pad (Discontinued)

  • Mfr # FGL15800WH00
  • Zoro # G1118518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGL15800WH00
Zoro #
G1118518
UPC #
-
Country of Origin
United States

Dimensions

Length
60"

Details

Handle Material
None
Item
Disposable Dust Mop,5"x60"
Launderable
Disposable
Color
White
End Type
Cut
Material
65% Post-Industrial Cotton and 35% PET Plastic

Description

Disposable Dust Mop,5 In.x60 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.