7 gal. Square Step Can, Stainless Steel, 14 1/4 in Dia, Step-On, Stainless Steel, Rigid Plastic (Discontinued)
- Mfr # FGST7SSPL
- Zoro # G3234515
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGST7SSPL
Zoro #
G3234515
UPC #
097591073704
Country of Origin
China
Dimensions
Height
17"
Width
12 in
Length
12"
Trash Can Dia./Width
12"
Container Depth
13-1/2"
Depth
13-1/2"
Width/Diameter
14 1/4 in
Diameter
12 in
Description
Step Can, Square, Flat, 7 gal, Silver, Height 17 in, Width/Diameter 14 1/4 in, Depth 13 1/2 in, Metal, Stainless Steel, Smooth, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.