Rubbermaid Commercial
7 gal Square Step Can, Red, 14 1/4 in Dia, Step-On, Steel, Rigid Plastic
Mfr # FGST7EPLRD
Zoro # G3323783
Free Shipping & Returns
$216.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 7 gal
- Container Shape Square
- Color Red
- Material Steel, Rigid Plastic
- Height 17 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVON Handwash Dispenser, Wall-mounted, Foaming Gray, PK 6 (GOJ516006CT)
- CHIX Towels & Wipes, White, Cloth, 100 Wipes, 12" x 17", Unscented, 1200 PK (CHI 0930)
- FEIN Vacuum Cleaner Floor Nozzle, 1-3/8In (31345072010)
- SURFACE SHIELDS Carpet Protection, 21 In. x 1000 Ft, Clear (CS211000)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Gray, 22" Dia, None, Polyethylene (FG263200GRAY,FG263100GRAY)
- RUBBERMAID COMMERCIAL 4 gal Rectangular Step Can, White, 14 3/4 in Dia, Step-On, Plastic (1883554)
- RUBBERMAID COMMERCIAL Rubbermaid Brute 2655 Trash Container 55 Gallon Gray (FG265500GRAY)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Green, 11 in Dia, None, High Quality Resin Blend (1956186)
- RUBBERMAID COMMERCIAL Round Vented Trash Can, Yellow, Plastic (FG264360YEL)
- RUBBERMAID COMMERCIAL 11 gal Round Untouchable 11-Gallon Waste Container, Gray, Plastic (RCP2947GRA)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, Blue, 19 3/8 in Dia, None, Polyethylene (FG262000BLUE)
- Rubbermaid Commercial Trash Cans