Fire Resistant 7 gal Rectangular Indoor Plastic Can, Black, None, Fiberglass, 10 1/2 in
Mfr # FG254300BLA
Zoro # G2619276
product price: $62.89
/eaKey Features
Container Capacity
7 gal
Series
Fire Resistant
Container Shape
Rectangular
Height
15 1/2 in
Overall Width
10 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG254300BLA
Zoro #
G2619276
UPC #
086876117233
Country of Origin
China
Dimensions
Height
15 1/2 in
Overall Width
10 1/2 in
Length
14-1/2 in
Depth
14-1/2 in
Description
Fire-Resistant Wastebasket, Rectangular, Open, 7 gal, Black, Height 15 1/2 in, Width/Diameter 10 1/2 in, Depth 14 1/2 in, Plastic, Fiberglass, Textured, Indoor, Stationary, No Lid, Not Applicable, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.