Zoro Homepage

800 mL Liquid Hand Soap Cartridge

  • Mfr # FG4013131

  • Zoro # G5142234


product price: $51.59
/pk 4, $12.90/ea

Key Features

Form
Lotion
Container Type
Cartridge
Container Size
800 mL
Fragrance
Perfumed
Hygiene Properties
Biodegradable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG4013131
Zoro #
G5142234
UPC #
763905013130
Country of Origin
United States

Dimensions

Container Size
800 mL
Size
800 mL

Description

Hand Soap, Color Blue, Form Lotion, Product Type Hand Soap, Series One Shot, Container Size 800 mL, Container Type Cartridge, Fragrance Perfumed, Hygiene Properties Biodegradable, Formula Cocamide MEA, Cocamidopropyl Betaine, Sodium Laureth Sulfate, Sodium Lauryl Sulfate, Includes Grit No, Number of Pumps Included 1, Manufacturer Dispenser Part Number FG401310, Requires Dispenser Yes, Includes Not Applicable, Standards GreenSeal, Application Hand Cleansing, NSF Rating Not Rated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.