Aerosol Refill, Spring Garden (Discontinued)
- Mfr # FG5158000000
- Zoro # G1069013
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FG5158000000
Zoro #
G1069013
UPC #
086876157178
Country of Origin
Thailand
Dimensions
Length
up to 168 day
Width
2 1/2 in
Cleaner Container Size
5.3 oz
Height
5 1/2 in
Container Size
5.3 oz
Details
Item
Metered Air Freshener Refill
Fragrance
Spring Flowers
Refill Type
Aerosol Spray
Product Series
SeBreeze(R) 9000
Cleaner Form
Liquid
Cleaner Chemical Product Grouping
Air Freshener Refills
Features
Automatic Odor Control, Odor Eliminators
Degreaser Container Type
Aerosol Can
Coverage
6,000 cu ft
Refill Life
30 day
Cleaner Container Type
Aerosol Can
For Use With
Mfr. No. FG513700OWHT or FG516900OWHT
Item - Air Freshener Refills
Air Freshener Refill
Color
Light Yellow
Compatible Mfg. Model Number
FG513700OWHT, FG516900OWHT
Air Freshener Form
Liquid
NSF Rating
Not Rated
VOC Content
0%
Recommended Dilution
Ready to Use
Description
Metered Air Freshener Refill, Liquid, Fragrance Spring Flowers, Aerosol Spray, 5.3 oz, Product Series SeBreeze(R) 9000, Refill Life 30 day, NSF Rating Not Rated, Coverage 6,000 cu ft, Light Yellow, Compatible Grainger Part Number 5XL19; 3XA91, Compatible Mfg. Model Number FG513700OWHT, FG516900OWHT, VOC Content 0 Percent, Length up to 168 day, Width 2 1/2 in, Height 5 1/2 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.