This item is Discontinued.

Rubbermaid Commercial Air Freshener Dispenser, Aerosol Canister 1793538

Air Freshener Dispenser, Aerosol Canister (Discontinued)

  • Mfr # 1793538
  • Zoro # G8093605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1793538
Zoro #
G8093605
UPC #
086876212785
Country of Origin
Malaysia

Dimensions

Length
4 7/64 in
Width
3 5/8 in
Height
8 3/4 in
Battery Size
D
Depth
4 1/8 in

Details

Item
Air Freshener Dispenser
Dispenser Mounting
Wall
Coverage
5,200 cu ft
Dispenser Type
Programmable
Refill Type
Aerosol Spray
Dispensing Method
Spray
Item - Air Freshener Dispensers
Programmable Air Freshener Dispenser
Mounting Type
Wall
Power Method
(2) D Batteries
Cleaner Form
Liquid
Sub-Category
Dispensers Only
Dispenser Includes
Dispenser Only
Product Series
TC 400570
Scent Release Settings
5 to 25 min
Cleaner Chemical Product Grouping
Air Freshener Dispenser
Features
LED, Adjustable Spray Intervals From 5 to 25 min, Service Intervals of 30, 45, or 60 days
Color
White
Refill Life
3000 sprays
Fragrance
Dispenser Only
Includes
(2) D Batteries
Basic Power Source
Battery
Includes Batteries
Yes
Air Freshener Form
Liquid
Primary Chemical
None
Recommended Dilution
Ready to Use

Description

Air Freshener Dispenser, Programmable, White, Cleaner Chemical Product Grouping Air Freshener Dispenser, TC 400570, Dispenser Mounting Wall, Refill Type Aerosol Spray, Coverage 5,200 cu ft, Scent Release Settings 5 to 25 min, Dispensing Method Spray, Dispenser Includes Dispenser Only, Fragrance Dispenser Only, Refill Life 3000 sprays, Battery, Includes Batteries Yes, Battery Size D, Height 8 3/4 in, Width 3 5/8 in, Includes (2) D Batteries, Depth 4 1/8 in, Liquid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.