Zoro Homepage
This item is Discontinued.
No Product Image Available

Gel Canister, Fresh Apple, PK6 (Discontinued)

  • Mfr # FG9C83010000
  • Zoro # G4181502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG9C83010000
Zoro #
G4181502
UPC #
086876177138
Country of Origin
China

Dimensions

Cleaner Container Size
6 oz.

Details

Item
Fan Air Freshener Refill
Fragrance
Fresh Apple
Coverage
600 cu. Ft.
For Use With
Mfr. No. FG511400OWHT
Cleaner Chemical Product Grouping
Air Freshener Refills
Cleaner Form
Gel
Cleaner Container Type
Air Freshener Cup
Refill Life
30 days
Features
Continuous 24-Hour Odor Control; Refills Contain Batteries, So No Separate Power Source Required
Item - Air Freshener Refills
Air Freshener Refill
Recommended Dilution
Ready to Use

Description

Fan Air Freshener Refill, Fragrance Fresh Apple, Refill Life 30 days, Coverage 600 cu ft, Features Continuous 24-Hour Odor Control; Refills Contain Batteries, So No Separate Power Source Required, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.