Zoro Homepage
This item is Discontinued.
Rubbermaid Commercial Cinnamon Spice Fan Air Fresh Refill, PK6 FG9C97010000

Cinnamon Spice Fan Air Fresh Refill, PK6 (Discontinued)

  • Mfr # FG9C97010000
  • Zoro # G2983732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG9C97010000
Zoro #
G2983732
UPC #
086876177060
Country of Origin
China

Dimensions

Cleaner Container Size
6 oz.

Details

Item
Fan Air Freshener Refill
Fragrance
Cinnamon
Product Series
SeBreeze(R)
Coverage
600 cu. Ft.
Cleaner Chemical Product Grouping
Air Freshener Refills
Refill Life
30 days
Cleaner Form
Gel
Cleaner Container Type
Air Freshener Cup
Features
Designed For High-Traffic Areas, Gel Absorbs Odors
For Use With
Mfr. No. FG9C90000000
Includes
Battery
Standards
SeBreeze(R) Adjustable Air Freshener Fan
Item - Air Freshener Refills
Air Freshener Refill
Air Freshener Form
Gel
Compatible Mfg. Model Number
FG9C90000000
Recommended Dilution
Ready to Use

Description

Fan Air Freshener Refill, Gel, Fragrance Cinnamon, Cup, Product Series SeBreeze(R), Refill Life 30 day, Coverage 600 cu ft, Compatible Grainger Part Number 4EU59, Compatible Mfg. Model Number FG9C90000000, SeBreeze(R) Adjustable Air Freshener Fan, Includes Battery, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.