This item is Discontinued.

Rubbermaid Commercial Air Freshener Refill, Mountain Peaks, PK12 FG4009851

Air Freshener Refill, Mountain Peaks, PK12 (Discontinued)

  • Mfr # FG4009851
  • Zoro # G7598188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG4009851
Zoro #
G7598188
UPC #
763905009850
Country of Origin
Thailand

Dimensions

Cleaner Container Size
5.3 oz
Refill Size
5.3 oz.
Height
5 3/4 in
Width
2 1/2 in
Length
2 1/2 in
Container Size
5.3 oz

Details

Item
Aerosol Air Freshener Refill
Fragrance
Mountain Peaks
Refill Type
Aerosol Spray
Product Series
TC(R) Air Neutralizers
Features
Aerosol, All Refills Contain Microtrans(R) Odor Neutralizer, Refills offer Effective Odor Control For 30 to 168 Days
Coverage
6,000 cu ft
Degreaser Container Type
Aerosol Can
Cleaner Chemical Product Grouping
Air Freshener Refills
Cleaner Form
Liquid
For Use With
1793541, 1793542, FG401375, Mfr. No. 1793540
Color
Colorless
Cleaner Container Type
Aerosol Can
Item - Air Freshener Refills
Air Freshener Refill
Refill Life
168 day
Compatible Mfg. Model Number
1793540, 1793541, 1793542, FG401375
NSF Rating
Not Rated
Net Weight
9 lb
Air Freshener Form
Liquid
Flash Point
25 Degrees F
Recommended Dilution
Ready to Use
Primary Chemical
None

Description

Aerosol Air Freshener Refill, Liquid, Fragrance Mountain Peaks, Aerosol Spray, 5.3 oz, Product Series TC(R) Air Neutralizers, Refill Life 168 day, NSF Rating Not Rated, Coverage 6,000 cu ft, Colorless, Compatible Grainger Part Number 22PT75, 22PT87, 391W92, 52JR32, 52JR33, 52JR34, Compatible Mfg. Model Number 1793540, 1793541, 1793542, FG401375, Flash Point 25 Degrees F, Length 2 1/2 in, Width 2 1/2 in, Height 5 3/4 in, Net Weight 9 lb, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.