Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Freshener Refill, Mountain Peaks, PK4

  • Mfr # FG4012461

  • Zoro # G7598145


product price: $56.49
/pk 4, $14.12/ea

Key Features

Refill Type
Aerosol Spray
Product Series
Microburst 9000
Degreaser Container Type
Aerosol Can
Height
5 3/4 in
For Use With
1793535, 1793536, FG401375, Mfr. No. 1793534
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG4012461
Zoro #
G7598145
UPC #
763905012461
Country of Origin
Thailand

Dimensions

Height
5 3/4 in
Cleaner Container Size
5.3 oz
Refill Size
5.3 oz.
Length
2 1/2 in
Width
2 1/2 in
Container Size
5.3 oz

Details

Item
Aerosol Air Freshener Refill
Fragrance
Mountain Peaks
Refill Type
Aerosol Spray
Product Series
Microburst 9000
Degreaser Container Type
Aerosol Can
For Use With
1793535, 1793536, FG401375, Mfr. No. 1793534
Item - Air Freshener Refills
Air Freshener Refill
Cleaner Chemical Product Grouping
Air Freshener Refills
Refill Life
180 day
Cleaner Container Type
Aerosol Can
Coverage
6,000 cu ft
Cleaner Form
Liquid
Features
Patented Aerosol Actuator Distributes Ultra Fin Dry Mist for Long-Lasting Performance
Color
Light Yellow
NSF Rating
Not Rated
Air Freshener Form
Liquid
Net Weight
3 lb
Compatible Mfg. Model Number
1793534, 1793535, 1793536, FG401375
Recommended Dilution
Ready to Use
Primary Chemical
None

Description

Aerosol Air Freshener Refill, Liquid, Fragrance Mountain Peaks, Aerosol Spray, 5.3 oz, Product Series Microburst 9000, Refill Life 180 day, NSF Rating Not Rated, Coverage 6,000 cu ft, Light Yellow, Compatible Grainger Part Number 22PT74, 22PT75, 391W92, 43XC40, 52JR40, 52JR41, 52JR42, Compatible Mfg. Model Number 1793534, 1793535, 1793536, FG401375, Length 2 1/2 in, Width 2 1/2 in, Height 5 3/4 in, Net Weight 3 lb, Package Quantity 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.