Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Rubbermaid Commercial Air Freshener Refill, Ocean Breeze, PK12 FG401904A

Air Freshener Refill, Ocean Breeze, PK12 (Discontinued)

  • Mfr # FG401904A
  • Zoro # G7598075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG401904A
Zoro #
G7598075
UPC #
763905019040
Country of Origin
Unknown

Dimensions

Height
6 in
Width
2 in
Length
4 in
Cleaner Container Size
7.9 oz
Refill Size
7.9 oz.
Container Size
8 oz

Details

Item
Aerosol Air Freshener Refill
Fragrance
Ocean Breeze
Refill Type
Bottle
Product Series
TC(R) Air Neutralizers
Features
Bonds To And Neutralizes Bad Smelling Molecules
Item - Air Freshener Refills
Air Freshener Refill
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Cleaner Chemical Product Grouping
Air Freshener Refills
Coverage
6,000 cu ft
For Use With
1793509, 1793510, FG400695, Mfr. No. 1793508
Degreaser Container Type
Bottle
Color
Colorless
Refill Life
90 day
NSF Rating
Not Rated
Air Freshener Form
Liquid
Flash Point
25 Degrees F
Net Weight
8.5 lb
Compatible Mfg. Model Number
1793508, 1793509, 1793510, FG400695
Primary Chemical
None
Recommended Dilution
Ready to Use

Description

Aerosol Air Freshener Refill, Liquid, Fragrance Ocean Breeze, Bottle, 8 oz, Product Series TC(R) Air Neutralizers, Refill Life 90 day, NSF Rating Not Rated, Coverage 6,000 cu ft, Colorless, Compatible Grainger Part Number 43XC35, 52JR25, 52JR34, Compatible Mfg. Model Number 1793508, 1793509, 1793510, FG400695, Flash Point 25 Degrees F, Length 4 in, Width 2 in, Height 6 in, Net Weight 8.5 lb, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.