Shop RUBBERMAID
See all product information
Create Account
Angle Broom, 10-1/2 in Sweep Face, 6-3/4 in L Trim, Polypropylene Bristle, Gray Bristle, Metal
- Mfr # FG637500GRAY
- Zoro # G023565101
product price:Â
$
38.99
/ea
Key Features
Block Color
Yellow
Bristle Material
Polypropylene
Bristle Color
Gray
Block Material
Plastic
Broom Handle Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG637500GRAY
- Zoro #
- G023565101
- UPC #
- 86876142129
- Country of Origin
- China
- Block Color
- Yellow
- Bristle Material
- Polypropylene
- Bristle Color
- Gray
- Block Material
- Plastic
- Broom Handle Material
- Metal
- Sweep Face
- 10-1/2 in
- Handle Connection Type
- Acme Thread
Description
Ideal for cleaning hard-to-reach areas. Cut and shaped for easy sweeping. Long-lasting stain-resistant polypropylene bristles. Permanent fusion set bristles won't pull out. 1 in Dia handle. 10-1/2 in sweep face. Gray.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.