Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGR40WU201
Zoro #
G8544697
UPC #
097591103319
Country of Origin
Multiple
Dimensions
Base Dia.
12 in
Length
10"
Width
10"
Height
24"
Container Depth
12 in
Details
Capacity
2-1/2 gal.
Trash Container Capacity
2-1/2 gal.
Container Shape
Square
Material
Steel, Stone
Top Design
Ash Top
Color
Brown
Item
Ash Tray
Series
Aspen
Container Mounting Style
Free-Standing
Standards
ADA Compliant, UV
Includes
Weather Shield, Leak Proof Rigid Plastic Liners
Container Strength
Heavy Duty
Number of Openings
1
Shape
Square
Finish
UV Protectant, Powder Coat
Description
Free-Standing, Brown, 2 1/2 gal, Height 24 in, Width 10 in, Base Dia. 12 in, Container Depth 12 in, UV Protectant, Powder Coat, Number of Openings 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.