This item is Discontinued.

Rubbermaid Commercial Ash Tray, Black, Plastic, 5 In. FG258300BLA

Ash Tray, Black, Plastic, 5 In. (Discontinued)

  • Mfr # FG258300BLA
  • Zoro # G1744181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG258300BLA
Zoro #
G1744181
UPC #
086876011814
Country of Origin
United States

Dimensions

Height
5"
Width
5-1/4"
Length
10"

Details

Color
Black
Includes
Fasteners and Instructions, One-Piece Self-Closing Top, Easy-to-Empty and Easy-to-Clean Insert Cups
Item
Ash Tray
Material
Plastic
Number of Openings
1

Description

Black, Height 5 in, Width 5 1/4 in, Number of Openings 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.